Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, SS, 8 in., 1600 lb.

  • Mfr # S-WHS-8SB

  • Zoro # G2278254


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Stainless Steel
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WHS-8SB
Zoro #
G2278254
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
9-1/2in
Overall Wheel Width
2 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
5 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Stainless Steel
Caster Brake Type
No Brake
Load Rating
1500 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
160 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Caster Stem Type
No Stem/Plate Included
Replacement Wheel
23EP83
Thread Guards
No
Includes
Spanner Bushing
Features
Corrosion Resistant
Standards
ANSI ICWM
Wheel Color
Silver
Caster Temp. Range Available
Yes
Extended Lead
No
Application
Stainless Steel Casters
Frame Finish
Stainless Steel
Caster Brake Included
No
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Stainless Steel
Includes Thread Guards
No
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
1,500 lb
Mounting Hole Type
Slot
For Surface Type
Concrete
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Stainless Steel
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F

Description

Swivel, Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Stainless Steel, Wheel Core Material Stainless Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.