Plt Cstr, Kgpnls Swl, Ply, 8 in, 1500 lb, Grn

  • Mfr # S-ZFWH-8DB-4SL-FB

  • Zoro # G0489575


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ZFWH-8DB-4SL-FB
Zoro #
G0489575
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
5 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
1500 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Thread Guards
No
Wheel Color
Green
Extended Lead
No
Includes
Brake
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Temp. Range Available
Yes
Frame Finish
Enamel
Replacement Wheel
4DU70
Features
Sealed Swivel Bearing
Caster Brake Included
Yes
Standards
ANSI ICWM
Swivel Raceway Type
Single Ball
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Polyurethane
Swivel Lock Type
4-Position Directional Lock
Includes Thread Guards
No
Swivel Construction
Kingpinless
Wheel/Tread Hardness Rating
Firm
Wheel Type
Flat-Free
Load Capacity - Maximum
1,500 lb
Brake Location
Right Side
Mounting Plate Shape
Rectangle
For Surface Type
Concrete
Mounting Hole Type
Slot
Wheel Core Type
Solid
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 1500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.