Zoro Homepage

Plte Caster, Rgd, Nylon, 8 in., 3200 lb.

  • Mfr # R-FM-83NYB

  • Zoro # G0383498


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-FM-83NYB
Zoro #
G0383498
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/4 in
Mounting Plate Size
5 in x 7 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/4in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Width
3.375 in
For Axle Dia.
3/4 in
Inside Slot Spacing - Length
4.938 in
Overall Wheel Width
3 in
Mounting Plate Length
6 1/2 in
Inside Slot Spacing - Width
2.438 in

Description

Rigid, Plate Caster, Load Rating 3200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.