Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Rgd, SS, 6 in., 1200 lb.

  • Mfr # R-WHS-6SB

  • Zoro # G0690015


product price: $412.29
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Stainless Steel
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-WHS-6SB
Zoro #
G0690015
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Overall Wheel Width
2 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
5 in
Mounting Plate Width
4 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
3 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Stainless Steel
Caster Brake Type
No Brake
Load Rating
1200 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
160 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Thread Guards
No
Frame Finish
Stainless Steel
Caster Brake Included
No
Standards
ANSI ICWM
Includes
Spanner Bushing
Wheel Color
Silver
Replacement Wheel
23EM78
Caster Temp. Range Available
Yes
Application
Stainless Steel Casters
Extended Lead
No
Features
Corrosion Resistant
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Wheel Core Material
Stainless Steel
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Extra Hard
Swivel Construction
Kingpin
Wheel Type
Flat-Free
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
1,200 lb
Wheel Bearing Material
Stainless Steel
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Concrete
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Rigid, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Stainless Steel, Wheel Core Material Stainless Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.