Zoro Homepage

Rigid Caster 4000 10X2.75 Ace Tuf Wheel

  • Mfr # R-4010-AT

  • Zoro # G1000986


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-4010-AT
Zoro #
G1000986
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
10 in
Wheel Width
2 3/4 in
Mounting Height
11 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Bearing Type
Delrin
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Caster Frame Material
Steel
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
B
Thread Guards
No
Swivel Construction
Kingpin
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft

Description

Rigid, Plate Caster, Wheel Dia. 10 in, Wheel Width 2 3/4 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.