Zoro Homepage

Rigid Caster, Hs2 4X2 Nylast

  • Mfr # R-HS2-4NYB

  • Zoro # G9083571


product price: $306.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-HS2-4NYB
Zoro #
G9083571
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
None- Rigid Caster
Overall Wheel Width
4 in
For Axle Dia.
1/2 in
Mounting Plate Length
6 1/2 in
Inside Slot Spacing - Length
4.938 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Width
2.438 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Length
5.25 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
3000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
2
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Thread Guards
No
Standards
ANSI ICWM
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Frame Finish
Powder Coated
Includes Spanner Bushing
Yes
Tire Style
Tubeless
Includes Thread Guards
No
For Surface Type
Concrete
Swivel Lock Type
No Lock Included
Load Rating Range
3000 to 5999 lb
Frame Color
Red
Swivel Raceway Type
Roller
Wheel Core Type
Solid
Series
Heavy Service
Frame Construction
Forged
Swivel Lead
1 3/4 in
Wheel/Tread Hardness Rating
Hard
ESD Conductive
Yes
Swivel Bearing Seal Type
Sealed
Wheel Type
Flat-Free
NSF Listed
No
Wheel Bearing Material
Steel
Operating Temperature Range
-30 Degrees to 220 Degrees F
Wheel Core Material
Nylon
Includes Mounting Fasteners
No
Leveling Caster
No
Tread
Flat
With Toe Plate
No
Load Capacity - Maximum
3,000 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.