Zoro Homepage

Rigid Md 16X4 Duralast Xc (70D)

  • Mfr # R-MD-164DT70

  • Zoro # G1253572


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel Dia.
16
Wheel Width
4
Load Rating
7000 lb
Mounting Bolt Dia.
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-MD-164DT70
Zoro #
G1253572
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
16
Wheel Width
4
Mounting Bolt Dia.
0.625

Details

Item
Rigid Md 16X4 Duralast Xc (70D)
Caster Sub-Type
Rigid
Load Rating
7000 lb
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Inside Bolt Hole Spacing
7 x 7
Frame Finish
Platinum Powder

Description

Rigid Md 16X4 Duralast Xc (70D)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.