Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Pneumatic Caster, 16 in., 960 lb.

  • Mfr # R-7016-PR

  • Zoro # G8537024


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
16 in
Wheel Width
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-7016-PR
Zoro #
G8537024
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
16 in
Wheel Width
4 7/8 in
Mounting Height
18 3/4 in
Mounting Plate Size
5-1/2 in x 7-1/2 in
Mounting Plate Thickness
1/2in
Mounting Bolt Dia.
1/2 in
Tire Rim Dia.
8 in
Hub Width
4-3/4"
Overall Height
18-3/4in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
960 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Sawtooth
Caster Frame Material
Steel
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Plate Hole Pattern
D
Tread
Sawtooth
Hub Material
Steel
Ply
4
Tread Color
Black
Frame Finish
Enamel
Hub Type
Symmetrical
Hub Color
Black
Caster Temp. Range Available
Yes
Wheel/Tread Hardness Rating
Soft
Load Rating Range
300 to 999 lb
Operating Temperature Range
-30 Degrees to 120 Degrees F
Includes Thread Guards
No
Load Capacity - Maximum
960 lb

Description

Rigid, Plate Caster, Load Rating 960 lb, Wheel Dia. 16 in, Wheel Width 4 7/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Sawtooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.