
Stainless Steel Swivel Caster, 4" x 1 1/4" Unilast Solid Polyurethane Wheel, 1/2" Delrin Bearing
Mfr # S-STL-4UYZ
Zoro # G3709560
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Polyurethane
Wheel Dia.
4
Wheel Width
2
Mounting Height
5.125
Load Rating
325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-STL-4UYZ
Zoro #
G3709560
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5.125
Mounting Plate Size
2-3/8 x 3-5/8
Mounting Bolt Dia.
0.3125
Description
Stainless Steel Swivel Caster, 4" x 1 1/4" Unilast Solid Polyurethane (75D) Wheel with 1/2" Delrin Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.