Stainless Steel Swivel Caster, 5" x 1 3/8" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel

  • Mfr # S-STL-5TEZ

  • Zoro # G3704274


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
5
Wheel Width
1.25 in
Mounting Height
6.125
Load Rating
275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-STL-5TEZ
Zoro #
G3704274
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5
Wheel Width
1.25 in
Mounting Height
6.125
Mounting Plate Size
2-3/8 x 3-5/8
Mounting Bolt Dia.
0.3125

Details

Item
Swivel Caster
Wheel/Tread Material
Rubber
Load Rating
275
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 x 3
Inside Bolt Hole Spacing
1 3/4 x 2 7/8
Thread Guards
No
Standards
ICWM
Frame Finish
Stainless Steel
Replacement Wheel
W-513-TEZ-1/2
Series
Stainless Steel
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-40 to 180 deg(F)
Wheel Core Material
Polyolefin

Description

Stainless Steel Swivel Caster, 5" x 1 3/8" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel with 1/2" Delrin Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.