Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Duty Kingpinless Caster, 4" x 2" Ergo-Tech Donut Tread Polyurethane Aluminum Wheel

  • Mfr # S-52K-42EMB-FB

  • Zoro # G1254220


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Aluminum/Polyurethane
Caster Brake Type
Side Foot Brake
Wheel Dia.
4
Wheel Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-52K-42EMB-FB
Zoro #
G1254220
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375
Overall Height
5-5/8in
Stem Dia.
No Stem

Details

Item
Swivel 52K 4X2 Ergo-Tech W/Fb
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Aluminum/Polyurethane
Caster Brake Type
Side Foot Brake
Load Rating
450
Wheel/Tread Color
Orange
Number of Mounting Holes
4
Tread Shape
Donut Tread
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Replacement Wheel
W-422-EMB-1/2
Frame Finish
Zinc
Standards
ICWM
Thread Guards
No
Series
Standard Duty Kingpingless
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Aluminum
Operating Temperature Range
-40 to 200 deg(F)
Load Rating Range
Standard-Duty

Description

Standard Duty Kingpinless Caster, 4" x 2" Ergo-Tech; Donut Tread Polyurethane (87A) on Aluminum Wheel with 1/2" Sealed Precision Ball Bearings with Foot Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.