Standard Duty Kingpinless Caster, 6" x 2" Duralast-XC Polyurethane on Cast Iron Wheel, Foot Brake

  • Mfr # S-52K-6DB70-FB

  • Zoro # G1254753


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Foot Brake
Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-52K-6DB70-FB
Zoro #
G1254753
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375

Details

Item
Swivel Caster 52K 6X2 Duralast 70D,Fb
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Foot Brake
Load Rating
1500
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Replacement Wheel
W-620-DB70-1/2
Standards
ICWM
Frame Finish
Zinc
Thread Guards
No
Series
Standard Duty Kingpingless
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Standard Duty Kingpinless Caster, 6" x 2" Duralast-XC(R); Polyurethane (70D) on Cast Iron Wheel with 1/2" Sealed Precision Ball Bearings with Foot Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.