Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Endurance Kingpinless Swivel Caster, 6"X3" Forged Steel Wheel

  • Mfr # S-SEC-63FST

  • Zoro # G3734042


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Forged Steel
Wheel Width
3
Mounting Height
8
Load Rating
6000
Wheel/Tread Color
Clearcoat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-SEC-63FST
Zoro #
G3734042
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
3
Mounting Height
8
Mounting Plate Size
5 1/4 x 7 1/4
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster
Wheel/Tread Material
Forged Steel
Load Rating
6000
Wheel/Tread Color
Clearcoat
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Caster Plate Hole Pattern
A
Thread Guards
No
Standards
ICWM
Replacement Wheel
W-630-FST-3/4
Frame Finish
Powder Coat
Series
Super Endurance(TM)
Wheel/Tread Hardness Rating
Extra Hard
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Forged Steel

Description

Super Endurance Kingpinless Swivel Caster, 6" x 3" Forged Steel Wheel with 3/4" Precision Tapered Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.