Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing

  • Mfr # S-SEC-63PH

  • Zoro # G1228068


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Phenolic
Wheel Dia.
6in
Wheel Width
3in
Mounting Height
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-SEC-63PH
Zoro #
G1228068
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6in
Wheel Width
3in
Mounting Height
8
Mounting Plate Size
5 1/4 x 7 1/4
Mounting Bolt Dia.
0.5
Overall Height
8in
Stem Dia.
No Stem

Details

Item
Swivel Caster Sec 6X3 Plastex
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Phenolic
Load Rating
2000
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Caster Plate Hole Pattern
A
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Replacement Wheel
W-630-P-1
Frame Finish
Powder Coat
Standards
ICWM
Thread Guards
No
Series
Super Endurance(TM)
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
Extra Heavy Duty
Operating Temperature Range
-50 to 300 deg(F)
Wheel Core Material
Phenolic

Description

Swivel Caster Sec 6X3 Plastex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.