Swivel Caster, 10-1/2" Mount H
- Mfr # S-ZFSEC-83NYB
- Zoro # G624447349
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Dia.
1/2 in
Operating Temperature - Minimum
-30 Degrees F
Mounting Plate Width
5 1/4 in
Inside Slot Spacing - Length
5.25 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-ZFSEC-83NYB
- Zoro #
- G624447349
- UPC #
- -
- Country of Origin
- United States
- Operating Temperature - Minimum
- -30 Degrees F
- System of Measurement
- Inch
- Product Type
- Super Endurance Swivel Caster
- Load Capacity - Maximum
- 5,000 lb
- Item
- Swivel Caster
- Number of Mounting Holes
- 4
- Core Color
- Silver
- Mounting Plate Shape
- Rectangle
- Wheel Bearing Type
- Ball
- Operating Temperature - Maximum
- 220 Degrees F
- Caster Features
- Abrasion Resistance, Chemical Resistant, Shock-Absorbing, Moisture Resistance
- Wheel/Tread Color
- Gray
- Caster Brake Type
- No Brake
- Mounting Hole Type
- Slot
- Swivel Raceway Type
- Kingpinless
- Number of Wheels
- 1
Dimensions
- Mounting Bolt Dia.
- 1/2 in
- Mounting Plate Width
- 5 1/4 in
- Inside Slot Spacing - Length
- 5.25 in
- Bolt Hole Spacing - Length
- 6.125 in
- Mounting Plate Length
- 7 1/4 in
- Bolt Hole Spacing - Width
- 4.125 in
- Wheel Dia.
- 8 in
- Inside Slot Spacing - Width
- 3.375 in
- Mounting Height
- 10 1/2 in
- Wheel Width
- 3 in
- Outside Slot Spacing - Width
- 3.375 in
- For Axle Dia.
- 5 1/2 in
- Outside Slot Spacing - Length
- 6.125 in
Description
Swivel, Swivel Caster, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.