Zoro Homepage

Swivel Caster 52K 6" Pneumatic

  • Mfr # S-52K-6PRB

  • Zoro # G1254902


product price: $40.99
/ea

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
Wheel/Tread Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-52K-6PRB
Zoro #
G1254902
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375

Details

Item
Swivel Caster 52K 6in Pneumatic
Wheel/Tread Material
Rubber
Wheel/Tread Color
Black
Number of Mounting Holes
4
Caster Frame Material
Steel
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Frame Finish
Zinc
Standards
ICWM
Series
Standard Duty Kingpingless
Wheel/Tread Hardness Rating
Soft

Description

Swivel Caster 52K 6 In. Pneumatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.