Shop HAMILTON
See all product information
Create Account
Swivel Caster, 8-3/8" Mount H
- Mfr # S-ZFSEC-63FSB
- Zoro # G024446966
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Load Capacity - Maximum
4,000 lb
Mounting Plate Shape
Rectangle
Wheel Bearing Type
Ball
Bolt Hole Spacing - Width
4.125 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-ZFSEC-63FSB
- Zoro #
- G024446966
- UPC #
- -
- Country of Origin
- United States
- Load Capacity - Maximum
- 4,000 lb
- Mounting Plate Shape
- Rectangle
- Wheel Bearing Type
- Ball
- System of Measurement
- Inch
- Core Color
- Silver
- Number of Mounting Holes
- 4
- Product Type
- Super Endurance Swivel Caster
- Item
- Swivel Caster
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 320 Degrees F
- Caster Brake Type
- No Brake
- Mounting Hole Type
- Slot
- Swivel Raceway Type
- Kingpinless
- Wheel/Tread Color
- Gray
- Caster Features
- Abrasion Resistance, Chemical Resistant, Shock-Absorbing, Moisture Resistance
- Number of Wheels
- 1
Dimensions
- Bolt Hole Spacing - Width
- 4.125 in
- Bolt Hole Spacing - Length
- 6.125 in
- Wheel Dia.
- 6 in
- Inside Slot Spacing - Length
- 5.25 in
- Inside Slot Spacing - Width
- 3.375 in
- Mounting Bolt Dia.
- 1/2 in
- Mounting Plate Width
- 5 1/4 in
- Mounting Plate Length
- 7 1/4 in
- For Axle Dia.
- 5 1/2 in
- Wheel Width
- 3 in
- Mounting Height
- 8 3/8 in
- Outside Slot Spacing - Width
- 3.375 in
- Outside Slot Spacing - Length
- 6.125 in
Description
Swivel, Swivel Caster, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.