Zoro Homepage

Swivel Caster, Ch 12X3 PlasteXWheel

  • Mfr # S-CH-12PH

  • Zoro # G3719841


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-CH-12PH
Zoro #
G3719841
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Wheel Width
3 in
Mounting Height
15 1/2 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
8 1/2 in
Overall Wheel Width
3 in
For Axle Dia.
1 in
Inside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Width
4.125 in
Mounting Plate Width
5 1/4 in
Mounting Plate Length
7 1/4 in
Outside Slot Spacing - Length
6.125 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
3500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
90 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Wheel Type
Flat-Free
Thread Guards
No
Frame Finish
Powder Coated
Tread
Flat
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Standards
ANSI ICWM
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpin
Tire Style
Tubeless
Wheel Core Type
Solid
Swivel Raceway Type
Single Ball
Swivel Bearing Seal Type
Open
Includes Mounting Fasteners
No
Includes Thread Guards
No
Leveling Caster
No
Frame Construction
Forged
NSF Listed
No
Load Rating Range
3000 to 5999 lb
Includes Spanner Bushing
Yes
Series
Champion
Swivel Lead
2 1/2 in
ESD Conductive
Yes
Swivel Lock Type
No Lock Included
Wheel Bearing Material
Steel
Frame Color
Silver
Operating Temperature Range
-50 Degrees to 300 Degrees F
With Toe Plate
No
For Surface Type
Concrete
Load Capacity - Maximum
3,500 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 3500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 12 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.