Zoro Homepage

Swivel Ehd 6X3 Duralast Xc 70D

  • Mfr # S-EHD-63DB70

  • Zoro # G1009429


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
6 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EHD-63DB70
Zoro #
G1009429
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 1/2 in
Mounting Plate Size
6 1/16 in x 7 3/8 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
8-1/2in

Description

Swivel, Plate Caster, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.