Swivl Sold Rubbr Whl Castr w/ Brak, 16 in

  • Mfr # S-7516-SPRT-4SL-FCB

  • Zoro # G7062352


product price:  $853.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
16 in
Wheel Width
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-7516-SPRT-4SL-FCB
Zoro #
G7062352
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
16 in
Wheel Width
5 1/8 in
Mounting Height
18 1/2 in
Mounting Plate Size
6-1/8 in x 7-1/2 in
Hub Width
4-1/2"
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Tire Rim Dia.
8 in
Overall Height
18-1/2in
Mounting Plate Thickness
1/2in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Load Rating
2900 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Caster Frame Material
Steel
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Frame Finish
Enamel
Caster Plate Hole Pattern
D
Hub Type
Symmetrical
Hub Material
Steel
Tread
Ribbed
Includes
Four Position Swivel Lock
Caster Stem Type
No Stem/Plate Included
Ply
6
Hub Color
Black
Caster Temp. Range Available
Yes
Caster Brake Included
Yes
Tread Color
Black
Swivel Raceway Type
Single Ball
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-30 Degrees to 120 Degrees F
Swivel Construction
Kingpin
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Tread Shape
Ribbed
Load Capacity - Maximum
2,900 lb

Description

Swivel, Plate Caster, Load Rating 2900 lb, Wheel Dia. 16 in, Wheel Width 5 1/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Ribbed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.