Workhorse Swivel Caster, 8" x 2" Metal Wheel, 3/4" Straight Roller Bearing and Foot Brake

  • Mfr # S-WH-8M-FB

  • Zoro # G1228871


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Brake Type
Side Foot Brake
Wheel Width
2
Outside Bolt Hole Spacing
3 x 3
Replacement Wheel
W-820-M-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-WH-8M-FB
Zoro #
G1228871
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Wheel Dia.
8
Mounting Bolt Dia.
0.375
Mounting Height
9.5
Mounting Plate Size
4 x 5

Details

Item
Swivel Caster Wh 8X2 Metal W/Fb
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Brake Type
Side Foot Brake
Outside Bolt Hole Spacing
3 x 3
Replacement Wheel
W-820-M-3/4
Number of Wheels
1
Frame Finish
Powder Coat
Standards
ICWM
Non-Marking
No
Load Rating
2000
Core Color
Crimson Red
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Frame Material
Forged Steel
Series
Workhorse
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Crimson Red
Tread Shape
Standard
Wheel/Tread Material
Metal
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Metal

Description

Swivel Caster Wh 8X2 Metal W/Fb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.