Zinc Plated Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing

  • Mfr # S-7111-PR

  • Zoro # G3719945


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Pneumatic
Mounting Height
12.5
Load Rating
480
Wheel/Tread Color
Black
Mounting Plate Size
4 1/2 x 6 1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-7111-PR
Zoro #
G3719945
UPC #
-
Country of Origin
Multiple

Dimensions

Mounting Height
12.5
Mounting Plate Size
4 1/2 x 6 1/4
Mounting Bolt Dia.
0.5
Wheel Width
4.1
Wheel Dia.
10

Details

Item
Swivel Caster
Wheel/Tread Material
Pneumatic
Load Rating
480
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Black
Non-Marking
No
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Thread Guards
No
Frame Finish
Zinc
Number of Wheels
1
Standards
ICWM
Replacement Wheel
W-10-PR-3/4
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Series
Cush-N-Aire
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-30 to 120 deg(F)
Wheel Core Material
Steel

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.