Shop HAMILTONBUHL
See all product information
Create Account
Ear Buds with Foam Cushions - 100 Piece
- Mfr # HA-BUD100
- Zoro # G112069442
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Cable Length
4 ft
Features
Comfortable, Lightweight
Maximum Frequency
16 kHz
Earpiece Design
Earbud
Ear Cushion Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HA-BUD100
- Zoro #
- G112069442
- UPC #
- 681181628285
- Country of Origin
- China
- Item
- Earphone
- Features
- Comfortable, Lightweight
- Maximum Frequency
- 16 kHz
- Earpiece Design
- Earbud
- Ear Cushion Material
- Foam
- Mount Type
- In-ear
- Connectivity Technology
- Wired
- Host Interface
- Mini-phone (3.5mm)
- Minimum Frequency Response
- 50 Hz
- Sound Mode
- Stereo
- Earpiece Type
- Binaural
Dimensions
- Cable Length
- 4 ft
- Driver Size
- 0.59"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.