This item is Discontinued.

Hammerduty Hydraulic Hammer Grease Pail | Chisel Paste | Hydraulic Breaker Hammer | Demo | Calcium Sulfonate HMDY-200-00035

Hydraulic Hammer Grease Pail | Chisel Paste | Hydraulic Breaker Hammer | Demo | Calcium Sulfonate (Discontinued)

  • Mfr # HMDY-200-00035
  • Zoro # G500829528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMDY-200-00035
Zoro #
G500829528
UPC #
769894694718
Country of Origin
United States

Details

ISO Viscosity Grade
460
Container Type
Pail
Four-Ball Wear
500
Timken OK Load
65
Viscosity Index
100+
Dropping Point
550
Color
Gray
Base Oil
Mineral
Type
Hydraulic Hammer Grease
Item - Machine Oils
Hydraulic Hammer Grease
Grease Thickener
Calcium Sulfonate
Grease Color
Gray

Description

HammerDutyTM is a calcium sulfonate complex thickened grease coupled with heavy duty base oils and fortified with a high percentage of copper lubricating solids. This grease has excellent inherient properties due to it’s CSC thickening system. This provides excellent high temperature, extreme pressure and load carrying capability, as well as superior protection against water, rust and corrosion.
HammerDutyTM provides excellent lubrication of the shaft and bushings on hydraulic breakers and hammers. It is engineered to prevent metal on metal contact under severe operating conditions and provides protection against galling, seizures and breakdown. Greaseco’s calcium sulfonate thickening system also provides increased mechanical stability and shear stability typically offering extended re-greasing intervals, thus reducing consumption.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.