102541 Color Copy/Laser Paper Photo White 100 Brightness 28lb 11 x 17 500 Sheets
- Mfr # 102541
- Zoro # G203756114
product price:Â
$
59.65
/ea
Key Features
Sheet Size
11" x 17"
Color
White
Brightness
100
Paper Weight
28 lb
Paper Size Name
Ledger/Tabloid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102541
- Zoro #
- G203756114
- UPC #
- 10199002549
- Country of Origin
- United States
- Item
- Copy Paper
- Color
- White
- Brightness
- 100
- Paper Weight
- 28 lb
- For Use With
- Large offset Presses, Copiers, Laser Printers, Ink-jet Printers, Fax machines
- Print Technology
- Laser, Inkjet
Dimensions
- Sheet Size
- 11" x 17"
- Paper Size Name
- Ledger/Tabloid
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.