
Colors Print Paper, 24 lb Bond Weight, 8.5 x 11, Pink, 500PK
Mfr # HAM104463
Zoro # G915960519
product price:Â $17.99
/pk 500, $0.04/eaKey Features
Sheet Size
8.5 x 11
Color
Pink
For Use With
Copiers, Laser Printers
Grade
90 gsm
Recycled Content
0%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HAM104463
Zoro #
G915960519
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Details
Item
Copy/Office Paper Sheets
Color
Pink
For Use With
Copiers, Laser Printers
Grade
90 gsm
Recycled Content
0%
Total Number of Sheets
500
Paper Weight
24 lb
Description
Increase the visual appeal of your documents. High-quality Hammermill Colors Print Paper is available in an array of beautiful pastel colors to help your documents stand out from the crowd. High-opacity also ensures minimal show-through. Excellent for color-coding and perfect for forms, reports, price sheets, bulletins and more, Hammermill Colors is designed to fulfill all of your color-paper printing needs. Manufactured acid-free for archival-quality longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.