Fore Multipurpose Print Paper, 96 Bright, 3-Hole, 20 lb Bond Weight, 8.5 x 11, White, 500PK

  • Mfr # 103275

  • Zoro # G323333097


product price:  $14.39
/pk 500, $0.03/ea

Key Features

Sheet Size
8.5 in x 11 in
Color
White
Brightness
112 (International); 96 (US)
Paper Weight
20 lb
Recycled Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103275
Zoro #
G323333097
UPC #
10199003270
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 11 in

Details

Item
Print Paper
Color
White
Brightness
112 (International); 96 (US)
Paper Weight
20 lb
Recycled Content
0%
Grade
75 gsm
For Use With
Copiers, Fax Machines, Inkjet Printers, Laser Printers, Typewriters
Total Number of Sheets
500
3 Hole Punch
Yes

Description

Fore multipurpose printer paper is a high-quality paper guaranteed to run on all digital imaging equipment. It has good opacity to minimize show-through. Ideal for copies, newsletters, flyers, forms, reports, price listings, manuals and more. ColorLok technology for bolder blacks, brighter colors and faster drying. Backed by the 99.99% Jam-Free Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.