EndTabClassificationFolders, Letter, PK500

  • Mfr # 26781

  • Zoro # G4130406


product price:  $24.15
/pk 500, $0.05/ea

Key Features

Color
Blue
Paper Weight
20 lb
Recycled Content
0%
Finish
Parchment
Size
8.5 x 11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26781
Zoro #
G4130406
UPC #
759598267813
Country of Origin
United States

Dimensions

Size
8.5 x 11

Details

Item
Exact(R) Brights Paper
Color
Blue
Paper Weight
20 lb
Recycled Content
0%
Finish
Parchment
For Use With
Copiers, Inkjet Printers, Laser Printers
Total Number of Sheets
500
Grade
74 gsm

Description

Exact(R) Brights Paper, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.