Premium Multipurpose Print Paper, 97 Bright, 20 lb Bond Weight, 8.5 x 11, White, 2500PK
Mfr # 10591-0
Zoro # G223333814
product price:Â $58.65
/pk 2500, $0.02/eaKey Features
Sheet Size
8.5 in x 11 in
Color
White
Brightness
113 (International); 97 (US)
Paper Weight
20 lb
Recycled Content
0%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10591-0
Zoro #
G223333814
UPC #
10199105912
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Details
Item
Print Paper
Color
White
Brightness
113 (International); 97 (US)
Paper Weight
20 lb
Recycled Content
0%
Finish
Xerographic
Total Number of Sheets
2500
For Use With
Copiers, Inkjet Printers, Laser Printers
Grade
75 gsm
Description
Premium multipurpose printer paper provides a versatile sheet that's designed to run effectively through all office equipment. High brightness and heavy basis weight combine to produce high-quality documents with sharp, clear images. ColorLok technology for vivid colors, bolder blacks and faster drying time. Ideal for duplex copies, newsletters, flyers, forms, reports, price listings, manuals and more. Backed by the 99.99% Jam-Free Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.