
1/4 Turn Latch Electrical Enclosures, 24 in H, 7 in D, 16 in W
Mfr # N1A24167
Zoro # G110889950
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
24 in
Nominal Depth
7 in
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N1A24167
Zoro #
G110889950
UPC #
62398028091
Country of Origin
Canada
Dimensions
Nominal Width
16 in
Nominal Height
24 in
Nominal Depth
7 in
Details
Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Wall
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 1
Includes
Inner Panel
Standards
UL 50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Enclosure Cover Type
Hinged
Material of Enclosure
Steel
Application
Designed for indoor use to house controls, instruments and components not requiring oil-tight or dust-tight protection.
Cover Closure Type
Hinged
Cover Style
Solid
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.