
1/4 Turn Latch Electrical Enclosures, 26 in H, 18 in D, 24 in W, NEMA 3R, 4, 12, Steel
Mfr # 2CLB262418
Zoro # G410891042
product price:Â $1,394.99
/eaKey Features
Nominal Width
24 in
Nominal Height
26 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 3R, 4, 12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2CLB262418
Zoro #
G410891042
UPC #
62398084670
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
26 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 12
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Panel/Rack
Cover Style
Solid
Standards
UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-E; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66
Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.