
1/4 Turn Latch with Handle Electrical Enclosures, 30 in H, 12 in D, 30 in W
Mfr # EN4SD303012S16
Zoro # G810888468
product price:Â $2,739.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
12 in
Closure Method
1/4 Turn Latch with Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN4SD303012S16
Zoro #
G810888468
UPC #
62398049481
Country of Origin
Canada
Dimensions
Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
1/4 Turn Latch with Handle
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Brushed
Mounting
Wall
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 4X
Standards
UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66
Solid / Clear Cover
Solid
Material of Enclosure
316 Stainless Steel
Application
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Cover Closure Type
Hinged
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.