
3 Point Latch with Keyed Handle Electrical Enclosures, 24 in H, 10 in D, 42 in W
Mfr # EN4TD244210LG
Zoro # G110892714
product price:Â $805.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
42 in
Nominal Height
24 in
Nominal Depth
10 in
Closure Method
3 Point Latch with Keyed Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN4TD244210LG
Zoro #
G110892714
UPC #
62398014061
Country of Origin
Canada
Dimensions
Nominal Width
42 in
Nominal Height
24 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Keyed Handle
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Material of Enclosure
Steel
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 12
Standards
UL 508A Type 12, 3R; CSA Type 12, 3R; Complies with NEMA 12, 3R IEC 60529, IP54; NEMA 12, 3R; IEC 60529, IP54
Application
Cover Closure Type
Hinged
Enclosure Material
Steel
Cover Style
Solid
NEMA Enclosure Rating
NEMA 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.