Clamps Electrical Enclosure, 16 in H, 10 in D, 14 in W, 12, 13, 3R, 4, 4X, Stainless Steel
- Mfr # 1414N4PHSSO10
- Zoro # G916282641
product price:Â
$
930.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
14 in
Nominal Depth
10 in
Closure Method
Clamps
Color
Silver
Finish
Smooth Brushed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1414N4PHSSO10
- Zoro #
- G916282641
- UPC #
- 623980355801
- Country of Origin
- Canada
- Item
- Electrical Enclosure
- Closure Method
- Clamps
- Color
- Silver
- Finish
- Smooth Brushed
- Cover Style
- Solid
- Includes
- Removable Inner Panel
- IP Rating
- IP66
- NEMA Enclosure Rating
- 12, 13, 3R, 4, 4X
- Standards
- CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12 and 13, UL File #E65324
- Cover Closure Type
- Hinged
- Enclosure Material
- Stainless Steel
- Environment - MERCH
- Washdown and Corrosion Resistant
- Product Type
- Junction Box
- Wire Color
- Silver
Dimensions
- Nominal Width
- 14 in
- Nominal Depth
- 10 in
- Nominal Height
- 16 in
- Overall Height
- 16 in
- Panel Width
- 12.88 in
- Body Material Thickness
- 14 ga
- Cover Material Thickness
- 14 ga
- Overall Width
- 14 in
- Overall Depth
- 10 in
- Panel Height
- 14.75 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.