
3 Point Latch with Keyed Handle Electrical Enclosures, 30 in H, 10 in D, 60 in W, NEMA 12, Steel
Mfr # EN4TD306010LG
Zoro # G110892660
product price:Â $1,188.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Nominal Width
60 in
Nominal Height
30 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN4TD306010LG
Zoro #
G110892660
UPC #
62398014069
Country of Origin
Canada
Dimensions
Nominal Width
60 in
Nominal Height
30 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Closure Method
3 Point Latch with Keyed Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Cover Style
Solid
Standards
UL 508A Type 12, 3R; CSA Type 12, 3R; Complies with NEMA 12, 3R IEC 60529, IP54; NEMA 12, 3R; IEC 60529, IP54
Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.