Clamps Electrical Enclosure, 36 in H, 8 in D, 30 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4M8
Zoro # G016282961
product price:Â $1,299.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1418N4M8
Zoro #
G016282961
UPC #
623980381503
Country of Origin
Canada
Dimensions
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
8 in
Overall Height
36 in
Cover Material Thickness
14 ga
Overall Depth
8 in
Panel Width
27 in
Overall Width
30 in
Body Material Thickness
14 ga
Panel Height
33 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
Includes
Removable Inner Panel
IP Rating
IP66
Environment - MERCH
Washdown
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.