
3 Point Latch with Keyed Handle Electrical Enclosures, 60.13 in H, 10.69 in D, 48.06 in W, 12
Mfr # 1422B10
Zoro # G710889909
product price: $2,806.99
/eaKey Features
Nominal Width
48.06 in
Nominal Height
60.13 in
Nominal Depth
10.69 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422B10
Zoro #
G710889909
UPC #
062398039390
Country of Origin
Canada
Dimensions
Nominal Width
48.06 in
Nominal Height
60.13 in
Nominal Depth
10.69 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Keyed Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Floor
Cover Style
Solid
Includes
Inner Panel
Standards
UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54
Application
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides a degree of protection from falling dirt, dust, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.