
3 Point Latch with Screw and Padlock Electrical Enclosures, 60.13 in H, 12.13 in D, 50 in W, 12
Mfr # 2UD605012FFTC
Zoro # G310889965
product price:Â $4,295.99
/eaKey Features
Nominal Width
50 in
Nominal Height
60.13 in
Nominal Depth
12.13 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2UD605012FFTC
Zoro #
G310889965
UPC #
62398046175
Country of Origin
Canada
Dimensions
Nominal Width
50 in
Nominal Height
60.13 in
Nominal Depth
12.13 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Screw and Padlock
Cover Closure Type
Lift Off Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Floor
Cover Style
Solid
Includes
Inner Panel
UL File
E65324
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.