
3 Point Latch with Screw and Padlock Electrical Enclosures, 84.13 in H, 18.13 in D, 118-1/4 in W
Mfr # 3UHD8411918FTC
Zoro # G210890450
product price:Â $10,518.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
118-1/4 in
Nominal Height
84.13 in
Nominal Depth
18.13 in
Closure Method
3 Point Latch with Screw and Padlock
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3UHD8411918FTC
Zoro #
G210890450
UPC #
62398080454
Country of Origin
Canada
Dimensions
Nominal Width
118-1/4 in
Nominal Height
84.13 in
Nominal Depth
18.13 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Screw and Padlock
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Freestanding
Cover Style
Solid
Includes
Inner Panel
Material of Enclosure
Steel
Enclosure Cover Type
Lift Off Hinged
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 12
UL File
E65324
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Cover Closure Type
Lift Off Hinged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.