Clamps Electrical Enclosure, 14 in H, 8 in D, 12 in W, 12, 13, 3R, 4, 4X, Stainless Steel
Mfr # 1414N4PHSSM8
Zoro # G716282650
product price:Â $745.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1414N4PHSSM8
Zoro #
G716282650
UPC #
623980355405
Country of Origin
Canada
Dimensions
Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
8 in
Overall Height
14 in
Overall Depth
8 in
Cover Material Thickness
14 ga
Overall Width
12 in
Panel Height
12.75 in
Panel Width
10.88 in
Body Material Thickness
14 ga
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
Stainless Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Silver
Finish
Smooth Brushed
Cover Style
Solid
IP Rating
IP66
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12 and 13, UL File #E65324
Includes
Removable Inner Panel
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Junction Box
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.