Clamps Electrical Enclosure, 16 in H, 10 in D, 12 in W, 12, 13, Steel

  • Mfr # 1418B10

  • Zoro # G616282644


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Enclosure Material
Steel
Overall Height
16 in
Includes
Removable Inner Panel
Cover Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418B10
Zoro #
G616282644
UPC #
623980364001
Country of Origin
Canada

Dimensions

Overall Height
16 in
Nominal Height
16 in
Nominal Width
12 in
Nominal Depth
10 in
Overall Width
12 in
Panel Width
9 in
Overall Depth
10 in
Body Material Thickness
14 ga
Panel Height
13 in
Cover Material Thickness
14 ga

Details

Color
Gray
Enclosure Material
Steel
Includes
Removable Inner Panel
Cover Style
Solid
NEMA Enclosure Rating
12, 13
Cover Closure Type
Hinged
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Item
Electrical Enclosure
Finish
ANSI 61 Powder Coated
Closure Method
Clamps
Mounting
Wall
IP Rating
IP54
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.