Clamps Electrical Enclosure, 16 in H, 8 in D, 12 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4B8
Zoro # G516282928
product price:Â $565.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
NEMA Enclosure Rating
12, 13, 3R, 4
Nominal Width
12 in
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
Closure Method
Clamps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418N4B8
Zoro #
G516282928
UPC #
623980378602
Country of Origin
Canada
Dimensions
Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
8 in
Overall Height
16 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga
Panel Height
13 in
Overall Width
12 in
Panel Width
9 in
Overall Depth
8 in
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.