Clamps Electrical Enclosure, 20 in H, 6 in D, 16 in W, 12, 13, 4, 4X, Aluminum
Mfr # 1418N4ALC6
Zoro # G616282897
product price:Â $959.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 4, 13, 4X
Enclosure Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418N4ALC6
Zoro #
G616282897
UPC #
623980383101
Country of Origin
Canada
Dimensions
Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
6 in
Overall Height
20 in
Overall Depth
6 in
Overall Width
16 in
Panel Width
13 in
Panel Height
17 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 4, 13, 4X
Enclosure Material
Aluminum
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Silver
Finish
Unfinished
Cover Style
Solid
Includes
Removable Steel Inner Panel
Standards
CE Certified, CSA #LR21001, CSA Type 4, 4X, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 4, 4X, 12 and 13, UL File #E65324
IP Rating
IP66
Environment - MERCH
Washdown
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.