Clamps Electrical Enclosure, 24 in H, 12 in D, 24 in W, 12, 13, Steel

  • Mfr # 1418J12

  • Zoro # G416282974


product price:  $710.99
/ea
Free Shipping & Returns

Key Features

Cover Closure Type
Hinged
Closure Method
Clamps
Cover Style
Solid
Nominal Height
24 in
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418J12
Zoro #
G416282974
UPC #
623980366807
Country of Origin
Canada

Dimensions

Nominal Height
24 in
Overall Height
24 in
Nominal Depth
12 in
Nominal Width
24 in
Panel Width
21 in
Overall Width
24 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Panel Height
21 in
Overall Depth
12 in

Details

Cover Closure Type
Hinged
Closure Method
Clamps
Cover Style
Solid
Item
Electrical Enclosure
Mounting
Wall
Color
Gray
Enclosure Material
Steel
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
NEMA Enclosure Rating
12, 13
IP Rating
IP54
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.