Clamps Electrical Enclosure, 30 in H, 12 in D, 24 in W, 12, 13, Steel

  • Mfr # 1418K12

  • Zoro # G816282925


product price:  $923.99
/ea
Free Shipping & Returns

Key Features

Closure Method
Clamps
Nominal Depth
12 in
Cover Style
Solid
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418K12
Zoro #
G816282925
UPC #
623980368009
Country of Origin
Canada

Dimensions

Nominal Depth
12 in
Nominal Width
24 in
Nominal Height
30 in
Overall Height
30 in
Cover Material Thickness
14 ga
Overall Depth
12 in
Panel Width
21 in
Panel Height
27 in
Body Material Thickness
14 ga
Overall Width
24 in

Details

Closure Method
Clamps
Cover Style
Solid
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Mounting
Wall
NEMA Enclosure Rating
12, 13
Cover Closure Type
Hinged
IP Rating
IP54
Enclosure Material
Steel
Item
Electrical Enclosure
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Color
Gray
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.