Clamps Electrical Enclosure, 30 in H, 8 in D, 20 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4F8
Zoro # G116282960
product price:Â $947.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418N4F8
Zoro #
G116282960
UPC #
623980380001
Country of Origin
Canada
Dimensions
Nominal Width
20 in
Nominal Height
30 in
Nominal Depth
8 in
Overall Height
30 in
Body Material Thickness
14 ga
Overall Width
20 in
Cover Material Thickness
14 ga
Overall Depth
8 in
Panel Width
17 in
Panel Height
27 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.