Clamps Electrical Enclosure, 36 in H, 12 in D, 30 in W, 12, 13, 3R, 4, Steel

  • Mfr # 1418N4M12

  • Zoro # G016283012


product price:  $1,301.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Nominal Height
36 in
Nominal Depth
12 in
Enclosure Material
Steel
Color
Gray
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418N4M12
Zoro #
G016283012
UPC #
623980381701
Country of Origin
Canada

Dimensions

Nominal Height
36 in
Nominal Depth
12 in
Nominal Width
30 in
Overall Height
36 in
Overall Width
30 in
Panel Height
33 in
Panel Width
27 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Overall Depth
12 in

Details

Enclosure Material
Steel
Color
Gray
IP Rating
IP66
Item
Electrical Enclosure
Closure Method
Clamps
Finish
ANSI 61 Powder Coated
Mounting
Wall
Cover Closure Type
Hinged
Includes
Removable Inner Panel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
NEMA Enclosure Rating
12, 13, 3R, 4
Cover Style
Solid
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.