Clamps Electrical Enclosure, 42 in H, 8 in D, 24 in W, 12, 13, Steel

  • Mfr # 1418N8

  • Zoro # G616282835


product price:  $1,185.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Mounting
Wall
Closure Method
Clamps
NEMA Enclosure Rating
12, 13
Finish
ANSI 61 Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418N8
Zoro #
G616282835
UPC #
623980369709
Country of Origin
Canada

Dimensions

Nominal Width
24 in
Nominal Height
42 in
Overall Height
42 in
Nominal Depth
8 in
Overall Depth
8 in
Body Material Thickness
14 ga
Overall Width
24 in
Panel Height
39 in
Panel Width
21 in
Cover Material Thickness
14 ga

Details

Mounting
Wall
Closure Method
Clamps
NEMA Enclosure Rating
12, 13
Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
IP Rating
IP54
Color
Gray
Cover Style
Solid
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Cover Closure Type
Hinged
Includes
Removable Inner Panel
Item
Electrical Enclosure
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.