Clamps Electrical Enclosure, 60 in H, 10 in D, 36 in W, 12, 13, 3R, 4, Steel

  • Mfr # 1418N4T10

  • Zoro # G516282904


product price:  $2,036.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Nominal Width
36 in
Nominal Height
60 in
NEMA Enclosure Rating
12, 13, 3R, 4
Color
Gray
Finish
ANSI 61 Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418N4T10
Zoro #
G516282904
UPC #
623980382807
Country of Origin
Canada

Dimensions

Nominal Width
36 in
Nominal Height
60 in
Overall Height
60 in
Nominal Depth
10 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga
Panel Height
57 in
Panel Width
33 in
Overall Depth
10 in
Overall Width
36 in

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4
Color
Gray
Finish
ANSI 61 Powder Coated
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Includes
Removable Inner Panel
Cover Closure Type
Hinged
Enclosure Material
Steel
Closure Method
Clamps
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
Environment - MERCH
Washdown
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.