Electrical Enclosure
- Mfr # 1418P10LP
- Zoro # G624151918
product price:Â
$
1,366.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
36 in
Nominal Depth
10 in
IP Rating
IP66
Standards
CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324
Cover Material Thickness
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418P10LP
- Zoro #
- G624151918
- UPC #
- 623980370231
- Country of Origin
- Canada
Dimensions
- Nominal Width
- 36 in
- Nominal Depth
- 10 in
- Cover Material Thickness
- 14 ga
- Panel Height
- 39 in
- Overall Width
- 36 in
- Panel Width
- 33 in
- Overall Depth
- 10 in
- Overall Height
- 42 in
- Body Material Thickness
- 14 ga
- Nominal Height
- 42 in
- Usable Opening Depth
- 10 in
Description
Closure Method Clamps, Finish ANSI 61 Powder, Color Gray, Includes Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket, IP Rating IP66, Standards CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324, Usable Opening Depth 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.